3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR100 is a low viscosity instant adhesive. Our PR100 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including plastics and rubbers
Precise application: pinch container for a precise drop or squeeze for a steady bead
Low viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Assembly Type
Gasket Attachment, Mounting and Trim Attachment, Small Joint Assembly
Storage Temperature [Max]
40 ⁰F
Design Challenges
Impact & Shock Absorption
Storage Temperature [Min]
40 ⁰F
Color
Transparent
Full Cure Time
24 hr @ 72 ⁰F
Shear Strength
2100 psi
Set Time
1 min, 10 to 30 sec
Container Size
0.7 Oz, 20 g
Product Form
Bottle
Operating Temperature[Max]
180 ⁰F
Indoor/Outdoor
Both
Physical Form
Liquid
Adhesive Type
Instant Adhesive
Weight
0.0 LB
EAN or UPC
51115252143
We're here for you
with Service Centers across the country - We have your back