3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR1500 is a medium viscosity instant adhesive. Our PR1500 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including plastics and rubbers
Precise application: pinch container for a precise drop or squeeze for a steady bead
Medium viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Full Cure Time
24 hr @ 72 ⁰F
Storage Temperature [Max]
40 ⁰F
Color
Transparent
Storage Temperature [Min]
40 ⁰F
Physical Form
Liquid
Design Challenges
Impact & Shock Absorption
Operating Temperature[Max]
180 ⁰F
Adhesive Type
Instant Adhesive
Set Time
1 min, 20 to 100 sec
Container Size
17.64 Oz, 500 g
Product Form
Tube
Indoor/Outdoor
Both
Shear Strength
2100 psi
Weight
0.0 LB
EAN or UPC
51115252211
We're here for you
with Service Centers across the country - We have your back