3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR1500 is a medium viscosity instant adhesive. Our PR1500 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Medium viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Bonds to a number of substrates, including plastics and rubbers
Precise application: pinch container for a precise drop or squeeze for a steady bead
Storage Temperature [Min]
40 ⁰F
Set Time
1 min, 20 to 100 sec
Physical Form
Liquid
Full Cure Time
24 hr @ 72 ⁰F
Container Size
0.7 Oz, 20 g
Operating Temperature[Max]
180 ⁰F
Color
Transparent
Adhesive Type
Instant Adhesive
Design Challenges
Impact & Shock Absorption
Storage Temperature [Max]
40 ⁰F
Shear Strength
2100 psi
Indoor/Outdoor
Both
Product Form
Tube
Weight
0.0 LB
EAN or UPC
51115252228
We're here for you
with Service Centers across the country - We have your back