3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR600 is a medium viscosity instant adhesive. The PR600 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Strong, durable and long lasting bond on a variety of substrates
Medium viscosity adhesive is easily applied from the bottle
Precise application: pinch container for a precise drop or squeeze for a steady bead
Bonds to a number of substrates, including plastics and rubbers
Fast curing to keep projects moving quickly
Design Challenges
Impact & Shock Absorption
Set Time
1 min, 4 to 25 sec
Storage Temperature [Min]
40 ⁰F
Shear Strength
2100 psi
Storage Temperature [Max]
40 ⁰F
Product Form
Bottle
Full Cure Time
24 hr @ 72 ⁰F
Adhesive Type
Instant Adhesive
Operating Temperature[Max]
180 ⁰F
Indoor/Outdoor
Both
Color
Transparent
Container Size
17.64 Oz, 500 g
Physical Form
Liquid
Weight
0.0 LB
EAN or UPC
51115252402
We're here for you
with Service Centers across the country - We have your back