3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR600 is a medium viscosity instant adhesive. The PR600 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including plastics and rubbers
Precise application: pinch container for a precise drop or squeeze for a steady bead
Medium viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Color
Transparent
Operating Temperature[Max]
180 ⁰F
Physical Form
Liquid
Product Form
Bottle
Indoor/Outdoor
Both
Container Size
1.76 Oz, 50 g
Set Time
1 min, 4 to 25 sec
Design Challenges
Impact & Shock Absorption
Shear Strength
2100 psi
Full Cure Time
24 hr @ 72 ⁰F
Storage Temperature [Max]
40 ⁰F
Adhesive Type
Instant Adhesive
Storage Temperature [Min]
40 ⁰F
Weight
0.0 LB
EAN or UPC
51115252419
We're here for you
with Service Centers across the country - We have your back