3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR Gel is a gel viscosity instant adhesive. Our PR Gel instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including plastics and rubbers
Precise application: pinch container for a precise drop or squeeze for a steady bead
Gel viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Design Challenges
Impact & Shock Absorption
Indoor/Outdoor
Both
Storage Temperature [Min]
40 ⁰F
Physical Form
Liquid
Full Cure Time
24 hr @ 72 ⁰F
Container Size
10.6 Oz, 300 g
Color
Transparent
Product Form
Tube
Adhesive Type
Instant Adhesive
Storage Temperature [Max]
40 ⁰F
Operating Temperature[Max]
180 ⁰F
Shear Strength
2200 psi
Set Time
1 min, 30 to 60 sec
Weight
0.0 LB
EAN or UPC
51115252822
We're here for you
with Service Centers across the country - We have your back