3M™ Scotch-Weld™ Surface Insensitive Instant Adhesive SI Gel is a gel viscosity instant adhesive. Our SI Gel instant adhesive is formulated to give exceptional performance on wood, leather and paper. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including acidic substrates, such as wood, cardboard, veneer, fabric, cork, paper and leather
Precise application: pinch container for a precise drop or squeeze for a steady bead
Gel viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Container Size
10.6 Oz, 300 g
Color
Transparent
Full Cure Time
24 hr @ 72 ⁰F
Storage Temperature [Max]
80 ⁰F
Storage Temperature [Min]
60 ⁰F
Adhesive Type
Cyanoacrylate
Shear Strength
2900 psi
Set Time
30 to 60 sec
Product Form
Cartridge
Weight
1.056 LB
EAN or UPC
51115252846
We're here for you
with Service Centers across the country - We have your back