description
- 3M™ Scotch-Weld™ Surface Insensitive Instant Adhesive SI100 is a low viscosity instant adhesive. The SI100 instant adhesive is formulated to give exceptional performance on wood, leather and paper. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Bonds to a number of substrates, including acidic substrates, such as wood, cardboard, veneer, fabric, cork, paper and leather
- Precise application: pinch container for a precise drop or squeeze for a steady bead
- Low viscosity adhesive is easily applied from the bottle
- Strong, durable and long lasting bond on a variety of substrates
- Fast curing to keep projects moving quickly
| Color | Transparent |
| Set Time | 1 min, 3 to 20 sec |
| Assembly Type | Small Joint Assembly |
| For Use With | Rigid Foam (Urethane), Wood & Hardboard, Wood, Plastics (ABS, PVC, Acrylic), Plastics (High Performance Nylon), Smooth, Rubber (Except EPDM), EPDM Rubber, Glass & Ceramics, Paper & Cardboard, Fabric, Felt, Cork & Fibrous Glass, Flexible Foam (Latex, Urethane), Plastics (Polyolefins and Thermoplastic Elastomers), Plastics (Polyolefins) * Plastic must be plasma treated, Plastics (Flexible Vinyl), Leather, Metal, Rigid Foam (Beadboard Styrene) |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Shear Strength | 2100 psi |
| Container Size | 0.1 Oz, 3 g |
| Storage Temperature [Max] | 40 ⁰F |
| Product Form | Tube |
| Storage Temperature [Min] | 40 ⁰F |
| Physical Form | Liquid |
| Weight | 0.0 LB |
| EAN or UPC | 51115252907 |

