description
- 3M™ Hook and Loop Fastener SJ3000 is a thin back-to-back fastener that provides design flexibility and fast product assembly. The non-adhesive hook and loop fastener wraps around and attaches to itself for easy bundling.
features
- Thin back-to-back hook and loop fastener easily wraps around and attaches to itself
- This low-profile reclosable fastener provides great design flexibility and fast product assembly
- Alternative solution to cable ties, bundling straps and tape
- Features good temperature resistance of 200°F (93°C)
- Good for indoor use
| Product Form | Roll |
| Flame Retardant | No |
| Overall Length [Max] | 45.72 m |
| Overall Length [Min] | 50 yd |
| Color | Black |
| Material | Polypropylene |
| Weight | 7.0 LB |
| EAN or UPC | 51115253034 |

