Skip to content Skip to navigation menu
3M00051115256547

00051115256547

7010367950 3M Marine Adhesive Sealant 4000 UV, White, 55 Gallon Drum (50 Gallon Net)
Item #102910000
3M00051115256547
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Marine Adhesive Sealant 4000 UV is a one-component, medium-strength, moisture-curing, gap-filling sealant that cures to form a firm, flexible and waterproof seal on aluminum, wood, gel coat and fiberglass, making it well-suited for marine applications above or below the waterline. This product offers excellent UV resistance for reliable long term performance.

features

  • High performance, medium strength bonding allows for disassembly
  • Excellent UV resistance
  • Color stable sealing
  • Above and below the water line applications
  • 15-20 minute skin time helps keep jobs moving quickly
  • Medium strength - can be removed if rework or repair is necessary
  • Paintable immediately after application
Tensile Strength 500 psi
Hardness 40 Shore A
Modulus >250 lbf/in2
Application Method Hand or Pressure Caulk
Full Cure Time 3.5 mm/24 hr
Product Form Gallon
Color White
Physical Form Medium Paste
Weight 0.0 LB
EAN or UPC 51115256547
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison