3M™ Bumpon™ Protective Product SJ61A1 is a self-adhesive rubber bumper designed to be used as feet, stops and spacers. The cylindrical - flat top provides excellent load bearing and anti-skid performance.
features
All 3M™ Bumpon™ Protective Products feature a urethane composition
Easy application with 3M pressure-sensitive adhesives
High skid-resistance
Won't scratch or stain surfaces
Reduces vibration and noise
Will not crack or harden
Hardness
72 Shore M
Overall Height
0.21 in, 5.3 mm
Overall Length [Min]
0.313 in
Overall Length [Max]
7.95 mm
Overall Dia.
0.312 in, 7.9 mm
Color
Black
Primary Liner
Translucent Polyester Film
Shape
Cylindrical-Flat Top
Product Form
Molded
Backing Material
Polyurethane
Weight
8.3 LB
EAN or UPC
51115258138
We're here for you
with Service Centers across the country - We have your back