description
- 3M™ Hi-Strength Laminating Adhesive 92 is a high-tack, industrial-grade spray adhesive that offers a strong hold. This high-performance laminating adhesive is resistant to high temperatures, providing durability and resilience for applications involving large surfaces. Formulated as a fast-tack adhesive, our 3M™ Hi-Strength Laminating Adhesive 92 delivers fast results for immediate handling.
features
- Versatile, high-tack adhesive offers a strong hold
- Formulated with exceptionally high solids to provide high coverage and economical value
- High-temperature resistance for durable and resilient performance
- Lace pattern proven ideal for textured substrates
- Fast-tack adhesive for immediate handling
- Available in cylinders and bulk containers for stationary or portable work
| Product Form | Bulk |
| Open Time | 1 - 20 min |
| Color | Transparent |
| Container Size | 5 gal, 18.93 L |
| Form | Liquid |
| Application Method | Spray |
| Weight | 0.0 LB |
| EAN or UPC | 51115315916 |

