There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Hi-Strength Laminating Adhesive 92 is a high-tack, industrial-grade spray adhesive that offers a strong hold. This high-performance laminating adhesive is resistant to high temperatures, providing durability and resilience for applications involving large surfaces. Formulated as a fast-tack adhesive, our 3M™ Hi-Strength Laminating Adhesive 92 delivers fast results for immediate handling.
features
Versatile, high-tack adhesive offers a strong hold
Formulated with exceptionally high solids to provide high coverage and economical value
High-temperature resistance for durable and resilient performance
Lace pattern proven ideal for textured substrates
Fast-tack adhesive for immediate handling
Available in cylinders and bulk containers for stationary or portable work
Color
Transparent
Open Time
1 - 20 min
Solids Weight Percent
0.34
Container Size
55 gal, 208.2 L
Weight
0.0 LB
EAN or UPC
51115315923
We're here for you
with Service Centers across the country - We have your back