3M™ Double Coated Paper Tape 410M tape is a hand-tearable double coated tape with a natural rubber adhesive system designed to offer excellent adhesion to many types of substrates. The adhesive is mounted on a paper carrier treated to increase strength and removability characteristics from high internal strength surfaces.
features
6 mil double coated paper tape of natural rubber adhesive with a paper release liner
3M™ Adhesive 860 offers high initial adhesion to a variety of substrates
Heavy paper carrier is treated to improve strength and provide dimensional stability
Double coated tape is ideal for temporary attaching or fixturing
Solvent-free manufacturing process helps meet environmental best practices goals
Product Form
Roll
Color
Natural
Primary Liner Color
White with Green Plaid
Overall Thickness
6 mil
Overall Length [Max]
32.91 m
Overall Length [Min]
36 yd
Carrier Material
Paper
Primary Liner Thickness
3 mil, 0.08 mm
Indoor/Outdoor Use
Both
Weight
0.0 KG
EAN or UPC
51115319532
We're here for you
with Service Centers across the country - We have your back