Standard Abrasives™ Deburring Wheel binds open web, containing abrasive grain and resin, to a fiberglass core. Strong and dense, the wheel provides an excellent starting point for medium to heavy precision deburring, blending and polishing.
features
Great for removing medium to heavy burrs on parts with close tolerances, such as aluminum die cast flashing
Uses fine grade silicon carbide mineral for sharp cutting action and smooth finishes
Medium to hard density wheel stands up to edges
Open web is load resistant, prolonging abrasive service life
Conformable wheel to follow part geometry and reduce gouging
Overall Diameter
6 in, 152.4 mm
Abrasive Material
Silicon Carbide
RPM [Max]
6000 rpm
Center Hole
1 in, 25.4 mm
Face Width
1 in, 25.4 mm
Attachment Type
Center Hole
Product Form
Wheel
Form Type
Convolute
Grade
Fine
Overall Width
1 in, 25.4 mm
Weight
2.4 LB
EAN or UPC
51115324826
We're here for you
with Service Centers across the country - We have your back