Skip to content Skip to navigation menu
3M00051115325144

00051115325144

7000046746 Standard Abrasives™ Quick Change Buff and Blend GP Disc, 840413, A/O Fine, TSM, 3 in, 25/Carton, 250 ea/Case
Item #120131510
  • 3 in Diameter
  • Aluminum Oxide Material
3M00051115325144
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Aluminum Oxide Material

description

  • A good starting point for many different light-duty applications, the Standard Abrasives™ Quick Change Buff and Blend GP Disc is a versatile non-woven abrasive disc designed to lightly blend, clean, deburr and finish smaller areas on a variety of metals. The quick change system offers both convenience and a secure attachment to the tool, enhancing operator efficiency and productivity.

features

  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on most metals
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Tough nylon web cleans and deburrs without tearing but leaves a professional finish
  • Open web is flexible and pliable, so it will not gouge the substrate and sustains part geometry
  • Open web is load resistant, limiting buildup of debris and prolonging service life
  • Maroon
RPM [Max] 8000 rpm
Product Form Disc
Color Red
Overall Diameter 3 in, 76.2 mm
Attachment Type TS
Abrasive Material Aluminum Oxide
Grade Fine
Weight 0.673 LB
EAN or UPC 51115325144
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison