Our Standard Abrasives™ Aluminum Oxide Resin Fibre Disc achieves a fast cut and provides robust durability for heavyweight metal applications such as weld grinding, beveling, flame-cut edge cleanup and deburring on larger areas of ferrous metals. Stiff fibre backing provides the durability needed for heavy stock removal and high-pressure weld leveling.
features
Aluminum oxide abrasive achieves a fast cut on ferrous metals
Stiff, 30 mil fibre backing supports heavy stock removal and high-pressure weld leveling
Heavy backing and resin bond provide superior grain support for prolonged operations
Suitable for removing welds and imperfections along with blending and finishing larger surface areas
7/8˝ center hole disc mounts to a right angle grinder with a holder pad and a compatible disc retainer nut (both sold separately)
Backing Material
Fiber
Coat Type
Closed
Attachment Type
Center Hole
Abrasive Material
Aluminum Oxide
RPM [Max]
13300 rpm
Overall Diameter
4.5 in, 114.3 mm
Center Hole
0.875 in, 22.225 mm
Grit
120
Backing Thickness
30 mil
Product Form
Disc
Color
Brown
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back