Standard Abrasives™ Aluminum Oxide Spiral Band is a tensile yet strong abrasive – great for light finishing, polishing, blending and deburring on both hard and soft metals.
features
Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
Spiral construction helps eliminate shadow marks and chatter
Aluminum oxide mineral is friable and breaks down to reveal sharp cutting edges for a consistent cut
Spiral band easily fits over rubber drums
No tools required for band changes
Abrasive Material
Aluminum Oxide
Overall Diameter
1 in, 25.4 mm
Attachment Type
Drum
Backing Weight
X Weight
Form Type
Band
Backing Material
Cloth
Product Form
Spiral Band
Coat Type
Closed
Color
Brown
Grit
60
Overall Length [Min]
1 in, 25.4 mm
Weight
8.32 LB
EAN or UPC
51115328527
We're here for you
with Service Centers across the country - We have your back