- 2.5 in Diameter
- Aluminum Oxide Abrasive Material
- P180 Grit
description
- Standard Abrasives™ Aluminum Oxide Tapered Cone Point is designed to help with low-pressure MRO applications, including grinding, deburring, blending and drilling holes.
features
- Aluminum Oxide mineral is friable, breaking down to reveal sharp cutting edges and producing a consistent cut
- Tapered points attach to a range of different-sized mandrels
- Conical shape and pointed end help abrasive effectively deburr holes and internal diameters
- Available in a range of grades
- Up to 1,000 tapered cone points per case helps reduce the need for replacement orders
| Abrasive Material | Aluminum Oxide |
| Coat Type | Closed |
| Backing Weight | X Weight |
| Overall Diameter | 2.5 in, 2.5 mm |
| Grit | P180 |
| Backing Material | Cloth |
| Color | Brown |
| Bonding Type | Resin |
| Product Form | Cone |
| Weight | 0.0 KG |

