Standard Abrasives™ Aluminum Oxide Tapered Cone Point is designed to help with low-pressure MRO applications, including grinding, deburring, blending and drilling holes.
features
Aluminum Oxide mineral is friable, breaking down to reveal sharp cutting edges and producing a consistent cut
Tapered points attach to a range of different-sized mandrels
Conical shape and pointed end help abrasive effectively deburr holes and internal diameters
Available in a range of grades
Up to 1,000 tapered cone points per case helps reduce the need for replacement orders
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in, 2 mm
Product Form
Cone
Backing Material
Cloth
Backing Weight
X Weight
Color
Brown
Grit
80
Coat Type
Closed
Bonding Type
Resin
Weight
0.699 LB
EAN or UPC
51115329623
We're here for you
with Service Centers across the country - We have your back