Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051115330032

00051115330032

7010366728 Standard Abrasives Surface Conditioning Star 724603, 3 in x 1/4-20 MED, 25 ea/Case
Item #119667352
  • Aluminum Oxide Abrasive Material
  • Medium Grade
  • Non-Woven Backing Material
3M00051115330032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide Abrasive Material
  • Medium Grade
  • Non-Woven Backing Material

description

  • Our Standard Abrasives™ Surface Conditioning Star has six spindles with a center eyelet. Made with non-woven technology, the spindles have the flexibility to fit into tubing, piping and other hard-to-reach areas, and the conformability to deburr or clean irregular surfaces without changing the geometry of the piece. The spindles also allow the operator to view the work surface during use.

features

  • Flexible spindles bend easily for contact with internal radii and cylinder walls
  • Useful for light deburring, polishing, cleaning, blending and edge breaking
  • Lightweight abrasive suitable for following traditional grinding with a Resin Fiber Disc or Flap Disc
  • Effective on aluminum, steel and titanium
  • Use with Standard Abrasives™ TM-4 Mandrel 707605 (sold separately) for attachment to a die grinder
Grade Medium
Eyelet 1/4-20
Shape Star
Backing Material Non-Woven
Abrasive Material Aluminum Oxide
Attachment Type Eyelet
RPM [Max] 12000 rpm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison