Our Standard Abrasives™ Buff and Blend Cross Buff HS is uniquely designed to clean and polish hard-to-reach areas like the internal diameters of pipes and tubing. The Buff & Blend HS material allows removing surface contaminants without eliminating critical detail or gouging the workpiece.
features
Unique abrasive design enables buff to fit inside hard-to-reach areas
Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
Tough nylon face removes surface contaminants while resisting chatter or gouging of the workpiece
Resin coated surface runs cool and is waterproof for use with lubricants
Available in coarse (green) and medium (blue) abrasive grades to help produce satin finishes on soft metals
Color
Blue
Backing Material
Non-Woven
Attachment Type
Eyelet
Shape
Cross
RPM [Max]
20000 rpm
Overall Diameter
1 in, 25.4 mm
Abrasive Material
Aluminum Oxide
Weight
0.01 LB
EAN or UPC
51115330094
We're here for you
with Service Centers across the country - We have your back