Skip to content Skip to navigation menu
3M00051115330117

00051115330117

7000046830 Standard Abrasives Buff and Blend Cross Buff HS, 725012, A/O Medium,1-1/2 in x 1/2 in x 2 Ply x 8-3, 50/Carton, 500 ea/Case
Item #120847671
  • 1.5 in Diameter
  • Blue Color
  • Aluminum Oxide Abrasive Material
3M00051115330117
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Diameter
  • Blue Color
  • Aluminum Oxide Abrasive Material

description

  • Our Standard Abrasives™ Buff and Blend Cross Buff HS is uniquely designed to clean and polish hard-to-reach areas like the internal diameters of pipes and tubing. The Buff & Blend HS material allows removing surface contaminants without eliminating critical detail or gouging the workpiece.

features

  • Unique abrasive design enables buff to fit inside hard-to-reach areas
  • Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
  • Tough nylon face removes surface contaminants while resisting chatter or gouging of the workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Available in coarse (green) and medium (blue) abrasive grades to help produce satin finishes on soft metals
Shape Cross
RPM [Max] 20000 rpm
Abrasive Material Aluminum Oxide
Attachment Type Eyelet
Overall Diameter 1.5 in, 38.1 mm
Color Blue
Backing Material Non-Woven
Weight 0.839 LB
EAN or UPC 51115330117
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison