Skip to content Skip to navigation menu
3M00051115330124

00051115330124

7000046831 Standard Abrasives Buff and Blend Cross Buff HP, 725013, A/O VFN, 1-1/2in x 1/2 in x 2 Ply x 8-32, 50/Carton, 500 ea/Case
Item #120847672
  • 1.5 in Diameter
  • Red Color
  • Aluminum Oxide Abrasive Material
3M00051115330124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Diameter
  • Red Color
  • Aluminum Oxide Abrasive Material

description

  • We built our Standard Abrasives™ Buff and Blend Cross Buff HP with a unique design that conforms to a variety of metal surfaces, making it ideal for polishing and cleaning inside diameters and hard-to-reach areas.

features

  • HP material’s durable construction is aggressive and withstands heavy edge work while deburring, contributing to longer service life
  • Ability to conform to the substrate makes the Buff and Blend Cross Buff ideal for edge deburring on Aluminum extrusions
  • May be used for deburring on aluminum die cast flashing
  • Aluminum oxide mineral offers an aggressive cut, useful for removing heavy surface oxidation
Abrasive Material Aluminum Oxide
Color Red
Shape Cross
RPM [Max] 20000 rpm
Attachment Type Eyelet
Backing Material Non-Woven
Overall Diameter 1.5 in, 38.1 mm
Weight 1.666 LB
EAN or UPC 51115330124
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison