- 1.5 in Diameter
- Red Color
- Aluminum Oxide Abrasive Material
description
- Standard Abrasives Buff and Blend Cross Buff GP is your go-to product for stubborn surface areas requiring a unique, conformable construction.
features
- Uniquely designed to clean and polish inside hard-to-reach areas like internal diameters of pipes and tubing
- May be used with a lubricant to run cool and wash away swarf
- Available in abrasive grades from Very Fine (VFN) to Coarse (CRS) to meet a wide variety of finish requirements
- Open-web buff responds to surface imperfections while minimizing gouging of the substrate
- Up to 500 abrasives per box minimizes replacement orders and helps lower operating costs
| Color | Red |
| Attachment Type | Eyelet |
| RPM [Max] | 20000 rpm |
| Abrasive Material | Aluminum Oxide |
| Shape | Cross |
| Overall Diameter | 1.5 in, 38.1 mm |
| Backing Material | Non-Woven |
| Weight | 0.0 KG |

