A good starting point for many different light-duty applications, the Standard Abrasives™ Quick Change Buff and Blend GP Disc is a versatile non-woven abrasive disc designed to lightly blend, clean, deburr and finish smaller areas on a variety of metals. The quick change system offers both convenience and a secure attachment to the tool, enhancing operator efficiency and productivity.
features
Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
Multi-purpose abrasive works well on most metals
Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
Tough nylon web cleans and deburrs without tearing but leaves a professional finish
Open web is flexible and pliable, so it will not gouge the substrate and sustains part geometry
Open web is load resistant, limiting buildup of debris and prolonging service life
Maroon
RPM [Max]
12000 rpm
Overall Diameter
2 in, 50.8 mm
Color
Red
Attachment Type
TR
Grade
Fine
Abrasive Material
Aluminum Oxide
Product Form
Disc
Weight
0.758 LB
EAN or UPC
51115330353
We're here for you
with Service Centers across the country - We have your back