Skip to content Skip to navigation menu
3M00051115330643

00051115330643

7000046842 Standard Abrasives™ Buff and Blend Hook and Loop GP Disc 831610, 5 in A MED, 10/Pac, 100 ea/Case
Item #120131565
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material
3M00051115330643
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • A good starting point for many different light-duty applications, our Standard Abrasives™ Buff and Blend Hook and Loop GP Disc is a versatile non-woven abrasive disc designed to lightly blend, clean, deburr and finish a variety of metals. We added a hook and loop style backing for use with a hook and loop holder pad (sold separately) on a random orbital sander.

features

  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including light oxidation removal, blending of minor surface imperfections, surface cleaning prior to coatings, removal of small burrs, and basic equipment cleanup
  • Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
  • Hook and loop style attachment for random orbital sanding systems
  • Multi-purpose abrasive discs work well on most metals
  • Tough, pliable nylon web cleans and deburrs while leaving a professional finish
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive
  • Available in medium (MED) and very fine (VFN) grade aluminum oxide mineral
  • Maroon
Weight 0.562 LB
EAN or UPC 51115330643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison