Skip to content Skip to navigation menu
3M00051115330919

00051115330919

7000046855 Standard Abrasives™ Quick Change Surface Conditioning FE Disc, 840231, A/O CRS, TSM, BRN, 1-1/2 in, QS150SM, 50/Car, 500 ea/Case
Item #120131576
  • 1.5 in Diameter
  • Aluminum Oxide Material
3M00051115330919
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Diameter
  • Aluminum Oxide Material

description

  • Our Standard Abrasives™ Quick Change Surface Conditioning FE Disc saves time preparing workpieces for final finishes and coatings by performing one-step prep work. A reliable choice for edgework, some of its best uses include deburring and blending. FE material is an outstanding performer for flats and edgework when high contact pressure and stock removal are required.

features

  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
  • Aluminum oxide on FE material provides high initial and extended cut rate
  • Most efficient on ferrous materials when high contact pressure and stock removal are required
  • Open web responds to surface irregularities and minimizes gouging of the part
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Available in brown, coarse-grade
  • maroon, medium-grade
  • and blue, very fine grade
Grade Coarse
Color Brown
Product Form Disc
Attachment Type TSM
Overall Diameter 1.5 in, 38.1 mm
Abrasive Material Aluminum Oxide
RPM [Max] 20000 rpm
Weight 0.464 LB
EAN or UPC 51115330919
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison