The Standard Abrasives™ Quick Change Surface Conditioning GP Disc saves time preparing workpieces for final finishes and coatings by performing one-step prep work. This multi-purpose, resin-reinforced disc works with all types of metal and is load-resistant, making it a good choice for aluminum and other soft metals. It offers reliable results on flat surfaces and some edgework.
features
Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
Tough Non-woven fibers provide a consistent high cut-rate and professional finish
Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
Available in dark brown, coarse-grade
dark maroon, medium-grade
and dark blue, very fine grade
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Color
Blue
Product Form
Disc
Attachment Type
TSM
Overall Diameter
3 in, 76.2 mm
RPM [Max]
18000 rpm
Weight
0.721 LB
EAN or UPC
51115331237
We're here for you
with Service Centers across the country - We have your back