- 3 in Diameter
- Aluminum Oxide Material
description
- High Strength non-woven nylon material ensures that our Standard Abrasives™ Quick Change Buff and Blend HS Disc maintains stiffness and won't tear or fray when faced with challenging edgework or irregular surfaces. Within the Standard Abrasives™ Buff and Blend product line, the HS Disc offers the best performance for cleaning and light deburring while achieving a final finish or polished piece.
features
- High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
- Dense, stiff construction withstands high pressure without folding over, improving productivi
- Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
- Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
- Flexible, pliable open web removes burrs and surface contaminants without gouging the substrat
- Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
- Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
- Three grades to choose from for varying degrees of aggressiveness and finish: Coarse (CRS - green), Medium (MED - blue), and Very Fine (VFN - maroon)
| Attachment Type | TR |
| Grade | Medium |
| Overall Diameter | 3 in, 76.2 mm |
| RPM [Max] | 8000 rpm |
| Abrasive Material | Aluminum Oxide |
| Product Form | Disc |
| Color | Blue |
| Weight | 0.0 KG |

