Skip to content Skip to navigation menu
3M00051115332142

00051115332142

7000046901 Standard Abrasives™ General Purpose Plus Convolute Wheel, 854353, 9S Fine, 8 in x 1 in x 3 in, 3 ea/Case
Item #120131622
3M00051115332142
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Strong and durable, the Standard Abrasives™ General Purpose Plus Wheel is the best Standard Abrasives™ wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement.

features

  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life
Product Form Wheel
Center Hole 3 in, 76.2 mm
Grade Fine
Overall Width 1 in, 25.4 mm
Attachment Type Center Hole
Overall Diameter 8 in, 203.2 mm
RPM [Max] 4500 rpm
Form Type Convolute
Abrasive Material Silicon Carbide
Face Width 1 in, 25.4 mm
Weight 3.9 LB
EAN or UPC 51115332142
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison