- 6 in Diameter
- Aluminum Oxide Material
- Blue
description
- Designed to utilize the material face rather than the edge, our Standard Abrasives™ Buff and Blend HS-F Flap Brush helps achieve fine satin finishes without leaving lines on the workpiece. The high strength (HS) material makes it ideal for blending and finishing on stainless steel, brass, aluminum, chrome, and nickel-plated fixtures, especially where uniform and long line finishes are desired.
features
- Medium grade abrasive produces consistent satin finishes on stainless steel, brass, aluminum, chrome and nickel plated fixtures
- Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
- High strength (HS) durability is tear-resistant and stands up to irregular shaped parts
- Resin coated surface runs cool and is waterproof for use with lubricants
- Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic
- Blue material
| Attachment Type | Center Hole |
| Color | Blue |
| Overall Width | 1 in, 25.4 mm |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 6 in, 152.4 mm |
| Core Size | 2 in, 50 mm |
| Density Rating | Medium |
| RPM [Max] | 3400 rpm |
| Grade | Medium |
| Product Form | Brush |
| Weight | 0.0 KG |

