Our Standard Abrasives™ Quick Change Zirconia Resin Fiber Disc achieves a fast, sharp cut for weld blending, grinding, deburring, and finishing applications on most metals, including ferrous metals and exotic alloys. Designed for smaller surfaces, this quick change disc saves time between grades. The stiff fiber backing enables extended use under medium to high pressure.
features
Suitable for removing imperfections, gates, risers, and parting lines on ferrous or exotic metals such as super alloys, high-strength stainless steel and cobalt
Stiff, 30 mil fiber backing supports stock removal and medium to high-pressure weld leveling
Heavy backing and resin bond provide superior grain support for prolonged operations
Premium alumina zirconia grain provides durability and faster, more aggressive cutting action than aluminum oxide
Choose from TS, TSM, and TR quick change attachment styles
Backing Material
Fibre
Overall Diameter
5 in, 127 mm
Attachment Type
TSM
Coat Type
Closed
Abrasive Material
Zirconia
Product Form
Disc
Color
Green
Grit
36
RPM [Max]
12000 rpm
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back