Skip to content Skip to navigation menu
3M00051115334092

00051115334092

7100045991 Standard Abrasives Quick Change Aluminum Oxide Resin Fiber Disc, 531205, 60, TN, Brown, 7 in, Die TN700BB, 25/Inner, 100 ea/Case
Item #119667507
3M00051115334092
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Standard Abrasives™ Quick Change Aluminum Oxide Resin Fiber Disc achieves a fast cut and provides robust durability for heavyweight metal applications such as weld grinding, beveling, flame-cut edge cleanup and deburring on smaller areas of ferrous metals. Stiff fiber backing provides the durability needed for heavy stock removal and high-pressure weld leveling.

features

  • Aluminum oxide abrasive achieves a fast cut on ferrous metals
  • Stiff, 30 mil fiber backing supports heavy stock removal and high-pressure weld leveling
  • Heavy backing and resin bond provide superior grain support for prolonged operations
  • Suitable for removing welds and imperfections along with blending and finishing larger surface areas
  • TS quick change hub offers secure, convenient attachment for smaller discs
Overall Diameter 7 in, 177.8 mm
Product Form Disc
Attachment Type TSM
Grit 60
Color Brown
Abrasive Material Aluminum Oxide
Coat Type Closed
Backing Material Fibre
Backing Thickness 30 mil
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison