Our Standard Abrasives™ Aluminum Oxide Resin Fibre Disc achieves a fast cut and provides robust durability for heavyweight metal applications such as weld grinding, beveling, flame-cut edge cleanup and deburring on larger areas of ferrous metals. Stiff fibre backing provides the durability needed for heavy stock removal and high-pressure weld leveling.
features
Aluminum oxide abrasive achieves a fast cut on ferrous metals
Stiff, 30 mil fibre backing supports heavy stock removal and high-pressure weld leveling
Heavy backing and resin bond provide superior grain support for prolonged operations
Suitable for removing welds and imperfections along with blending and finishing larger surface areas
7/8˝ center hole disc mounts to a right angle grinder with a holder pad and a compatible disc retainer nut (both sold separately)
Product Form
Disc
Abrasive Material
Aluminum Oxide
Grit
36
Coat Type
Closed
Overall Diameter
5 in, 127 mm
Color
Brown
Center Hole
0.875 in, 22.225 mm
Backing Material
Fiber
Attachment Type
Center Hole
Backing Thickness
30 mil
RPM [Max]
12000 rpm
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back