Standard Abrasives™ Zirconia Resin Fibre Disc works well for weld blending, grinding, deburring, and finishing applications on most metals, including stainless steel and aluminum. It achieves a fast, sharp cut and provides tough durability for medium pressure applications on larger areas of the workpiece. The stiff fibre backing and heat-resistant bond enables extended use under pressure.
features
Suitable for removing imperfections, gates, risers, and parting lines on ferrous or exotic metals such as super alloys, high-strength stainless steel and cobalt
Premium zirconia alumina grain provides durability and faster, more aggressive cutting action than aluminum oxide
Stiff, 30 mil fibre backing supports stock removal and medium to high-pressure weld leveling
Heavy backing and resin bond provide superior grain support for prolonged operations
7/8˝ center hole disc mounts to a right angle grinder
Center Hole
0.875 in, 22.225 mm
Product Form
Disc
Abrasive Material
Zirconia
Overall Diameter
4.5 in, 114.3 mm
Backing Material
Fiber
Coat Type
Closed
Attachment Type
Center Hole
Grit
60
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back