description
- Our Standard Abrasives™ Unitized Mounted Point lightly deburrs, blends and finishes metal and plastic parts. Choose from many different shapes and sizes to match specific small parts with hard-to-reach areas. Unitized mounted points deburr and finish without altering the shape of the workpiece, and self-dress to continually expose fresh mineral during use for efficient operations.
features
- Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
- Mounted point is securely fastened to a metal spindle for safe use with die grinders
- Non-woven construction resists loading during use
- Unitized production method compresses abrasive web for greater density and durability
- Resists smearing for cleaner surfaces and less preparation
- Self-dressing material exposes fresh grain through the life cycle
- Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
- Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN
| Head Dia. | 1 in, 25.4 mm |
| Product Form | Mounted Point |
| Shank Dia. | 0.25 in, 6.35 mm |
| Attachment Type | Shaft |
| Overall Length [Min] | 1 in, 25.4 mm |
| RPM [Max] | 35600 rpm |
| Abrasive Material | Aluminum Oxide |
| Grade | Medium |
| Color | Blue |
| Weight | 0.0 KG |

