Skip to content Skip to navigation menu
3M00051115353147

00051115353147

7100100393 Standard Abrasives Unitized Mounted Point 877072, 732 W179 x 1/4 in,5/Carton, 50 ea/Case
Item #120847855
3M00051115353147
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Standard Abrasives™ Unitized Mounted Point lightly deburrs, blends and finishes metal and plastic parts. Choose from many different shapes and sizes to match specific small parts with hard-to-reach areas. Unitized mounted points deburr and finish without altering the shape of the workpiece, and self-dress to continually expose fresh mineral during use for efficient operations.

features

  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
  • Non-woven construction resists loading during use
  • Unitized production method compresses abrasive web for greater density and durability
  • Resists smearing for cleaner surfaces and less preparation
  • Self-dressing material exposes fresh grain through the life cycle
  • Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
  • Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN
Grade Fine
Shank Dia. 0.25 in, 6.35 mm
Attachment Type Shaft
Head Dia. 0.375 in, 9.525 mm
Color Black
Abrasive Material Silicon Carbide
Product Form Mounted Point
RPM [Max] 51700 rpm
Weight 0.195 LB
EAN or UPC 51115353147
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison