Our Standard Abrasives™ Unitized Mounted Point lightly deburrs, blends and finishes metal and plastic parts. Choose from many different shapes and sizes to match specific small parts with hard-to-reach areas. Unitized mounted points deburr and finish without altering the shape of the workpiece, and self-dress to continually expose fresh mineral during use for efficient operations.
features
Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
Mounted point is securely fastened to a metal spindle for safe use with die grinders
Non-woven construction resists loading during use
Unitized production method compresses abrasive web for greater density and durability
Resists smearing for cleaner surfaces and less preparation
Self-dressing material exposes fresh grain through the life cycle
Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN
Grade
Medium
Attachment Type
Shaft
Product Form
Mounted Point
Color
Blue
Abrasive Material
Aluminum Oxide
Overall Length [Min]
0.25 in, 6.35 mm
Shank Dia.
0.12 in, 3.05 mm
RPM [Max]
51700 rpm
Head Dia.
0.5 in, 12.7 mm
Weight
0.09 LB
EAN or UPC
51115353192
We're here for you
with Service Centers across the country - We have your back