Skip to content Skip to navigation menu
3M00051115353284

00051115353284

7000047015 Standard Abrasives Unitized Mounted Point 877067, 732 W189 x 1/4 in,5/Carton, 50 ea/Case
Item #120847861
3M00051115353284
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Standard Abrasives™ Unitized Mounted Point lightly deburrs, blends and finishes metal and plastic parts. Choose from many different shapes and sizes to match specific small parts with hard-to-reach areas. Unitized mounted points deburr and finish without altering the shape of the workpiece, and self-dress to continually expose fresh mineral during use for efficient operations.

features

  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
  • Non-woven construction resists loading during use
  • Unitized production method compresses abrasive web for greater density and durability
  • Resists smearing for cleaner surfaces and less preparation
  • Self-dressing material exposes fresh grain through the life cycle
  • Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
  • Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN
RPM [Max] 24000 rpm
Grade Fine
Shank Dia. 0.25 in, 6.35 mm
Attachment Type Shaft
Product Form Mounted Point
Overall Length [Min] 2 in, 50.8 mm
Abrasive Material Silicon Carbide
Color Black
Head Dia. 0.5 in, 12.7 mm
Weight 0.225 LB
EAN or UPC 51115353284
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison