- 14 in Diameter
- Aluminum Oxide Material
- Red
description
- The conformability and consistent performance of our Standard Abrasives™ Buff and Blend Flap Brush makes it ideal for blending, cleaning, deburring and finishing on stainless steel, brass and aluminum, especially where a uniform and long line brushed finish is desired.
features
- Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
- Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
- Conformable flaps deliver a consistent in-line brush finish for stainless steel and aluminum parts, leaving no lines on the surface
- Open web design resists loading and eliminates metal contamination of workpiece
- Resin coated surface runs cool and is waterproof for use with lubricants
- Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic
| Core Size | 8 in, 200 mm |
| Attachment Type | Center Hole |
| Density Rating | Hard |
| Grade | Medium |
| RPM [Max] | 2000 rpm |
| Overall Width | 1 in, 25.4 mm |
| Overall Diameter | 14 in, 355.6 mm |
| Product Form | Brush |
| Color | Red |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 KG |

