Skip to content Skip to navigation menu
3M00051115367328

00051115367328

7010369354 Standard Abrasives Buff and Blend HS Flap Brush 875272, 8 in x 2 in x 3 in FB060 34-62 A CRS Hard Density, 2 ea/Case
Item #120131774
  • 8 in Diameter
  • Aluminum Oxide Material
  • Green
3M00051115367328
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Diameter
  • Aluminum Oxide Material
  • Green

description

  • Designed to utilize the material face rather than the edge, our Standard Abrasives™ Buff and Blend HS Flap Brush helps achieve fine finishes without leaving lines on the workpiece. The high strength (HS) material makes it an ideal choice for blending, cleaning, deburring and finishing on stainless steel, brass and aluminum, especially where uniform and long line brushed finishes are desired.

features

  • Provides decorative, high luster finishes on stainless steel, brass and aluminum
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
  • High strength durability is tear-resistant and stands up to irregular shaped parts
  • Open web design resists loading and eliminates metal contamination of workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic
Color Green
RPM [Max] 3200 rpm
Density Rating Hard
Grade Coarse
Overall Width 2 in, 50.8 mm
Product Form Brush
Abrasive Material Aluminum Oxide
Attachment Type Center Hole
Core Size 3 in, 75 mm
Overall Diameter 8 in, 203.2 mm
Weight 2.134 LB
EAN or UPC 51115367328
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison