- 14 in Diameter
- Aluminum Oxide Material
- Blue
description
- Designed to utilize the material face rather than the edge, our Standard Abrasives™ Buff and Blend HS Flap Brush helps achieve fine finishes without leaving lines on the workpiece. The high strength (HS) material makes it an ideal choice for blending, cleaning, deburring and finishing on stainless steel, brass and aluminum, especially where uniform and long line brushed finishes are desired.
features
- Provides decorative, high luster finishes on stainless steel, brass and aluminum
- Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
- High strength durability is tear-resistant and stands up to irregular shaped parts
- Open web design resists loading and eliminates metal contamination of workpiece
- Resin coated surface runs cool and is waterproof for use with lubricants
- Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic
| Core Size | 8 in, 200 mm |
| Overall Width | 3 in, 76.2 mm |
| Color | Blue |
| RPM [Max] | 2000 rpm |
| Density Rating | Hard |
| Attachment Type | Center Hole |
| Product Form | Brush |
| Grade | Medium |
| Overall Diameter | 14 in, 355.6 mm |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 KG |

