Skip to content Skip to navigation menu
3M00051115367762

00051115367762

7100110329 Standard Abrasives Buff and Blend Flap Brush 875147, 8 in x 2 in x 3 in FB119 15-86 A FIN Hard Density, 2 ea/Case
Item #120131776
  • 8 in Diameter
  • Aluminum Oxide Material
  • Red
3M00051115367762
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Diameter
  • Aluminum Oxide Material
  • Red

description

  • The conformability and consistent performance of our Standard Abrasives™ Buff and Blend Flap Brush makes it ideal for blending, cleaning, deburring and finishing on stainless steel, brass and aluminum, especially where a uniform and long line brushed finish is desired.

features

  • Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
  • Conformable flaps deliver a consistent in-line brush finish for stainless steel and aluminum parts, leaving no lines on the surface
  • Open web design resists loading and eliminates metal contamination of workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic
Grade Fine
Core Size 3 in, 75 mm
Color Red
Density Rating Hard
Overall Width 2 in, 50.8 mm
Attachment Type Center Hole
RPM [Max] 3200 rpm
Overall Diameter 8 in, 203.2 mm
Product Form Brush
Abrasive Material Aluminum Oxide
Weight 4.3 LB
EAN or UPC 51115367762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison