Skip to content Skip to navigation menu
3M00051115369216

00051115369216

7100142343 Standard Abrasives™ Quick Change Surface Conditioning RC Disc, 843535, A/O MED, TSM, MAR, 4-1/2 in x 5/8"-11, 10/Car, 40 ea/Case
Item #120131786
  • 4.5 in Diameter
  • Aluminum Oxide Material
3M00051115369216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Diameter
  • Aluminum Oxide Material

description

  • The Standard Abrasives™ Quick Change Surface Conditioning RC Disc saves time prepping workpieces for final finishes and coatings by cleaning and finishing in a single step. RC material breaks down with medium pressure to expose new fibers and mineral for effective cleaning, and is load-resistant to reduce clogging from paint and corrosion. Use it on flatwork, composites, and softer metals.

features

  • Aluminum oxide on RC material provides good initial and extended cut rate
  • Designed for blending, coating removal, finishing, and light deburring on flat surfaces
  • Best material for general use and moderate pressure usage
  • Load-resistant material is well-suited for use on composites and soft metals such as aluminum
  • Open web responds to surface irregularities and minimizes gouging of the part
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Available in dark brown, extra coarse-grade
  • brown, coarse-grade
  • maroon, medium-grade
  • and blue, very fine grade
Abrasive Material Aluminum Oxide
Color Red
Overall Diameter 4.5 in, 114.3 mm
Product Form Disc
Attachment Type TSM
RPM [Max] 1916 rpm
Grade Medium
Weight 1.15 LB
EAN or UPC 51115369216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison