description
- Standard Abrasives™ Multi-Finish Wheel is a low density, durable wheel used primarily for applications requiring a linear scratch and final finish on surfaces where no edges or burrs are present.
features
- Low density wheel covers more surface area when light pressure is applied
- Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
- Runs smooth for less operator fatigue
- Non-metallic nylon fibers prevent workpiece contamination, including smears and blemishes
- Open web conforms to workpiece, preventing undercutting and gouging
| Overall Diameter | 8 in, 203.2 mm |
| Form Type | Convolute |
| Face Width | 4 in, 101.6 mm |
| Abrasive Material | Silicon Carbide |
| Product Form | Wheel |
| Grade | Coarse |
| Center Hole | 3 in, 76.2 mm |
| Overall Width | 4 in, 101.6 mm |
| Attachment Type | Center Hole |
| Weight | 0.0 KG |

