Skip to content Skip to navigation menu
3M00051115369827

00051115369827

7000047109 Standard Abrasives LDW Wheel 851933, 12 in x 1 in x 5 in 6S FIN, 2 ea/Case
Item #120131792
3M00051115369827
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Standard Abrasives™ Light Deburring Wheel finishes and deburrs parts with critical tolerances and may be used on automated equipment, straight shaft stationary and portable tools as well as feed-through machines.

features

  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
  • The Light Deburring Wheel has a fast finish rate that requires less effort than competitive wheels
  • Wheel is non-metallic, so it won’t contaminate the work piece
  • Maintains a smear resistant finish
Overall Width 1 in, 25.4 mm
Center Hole 5 in, 127 mm
Grade Fine
Face Width 1 in, 25.4 mm
Product Form Wheel
Attachment Type Center Hole
Form Type Convolute
Overall Diameter 12 in, 304.8 mm
RPM [Max] 3000 rpm
Abrasive Material Silicon Carbide
Weight 5.6 LB
EAN or UPC 51115369827
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison