description
- The Standard Abrasives™ Light Deburring Wheel finishes and deburrs parts with critical tolerances and may be used on automated equipment, straight shaft stationary and portable tools as well as feed-through machines.
features
- Great for light deburring, blending machine and belt marks and finishing small parts
- Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
- The Light Deburring Wheel has a fast finish rate that requires less effort than competitive wheels
- Wheel is non-metallic, so it won’t contaminate the work piece
- Maintains a smear resistant finish
| RPM [Max] | 6000 rpm |
| Product Form | Wheel |
| Center Hole | 1 in, 25.4 mm |
| Grade | Fine |
| Face Width | 0.5 in, 12.7 mm |
| Abrasive Material | Silicon Carbide |
| Attachment Type | Center Hole |
| Form Type | Convolute |
| Overall Diameter | 6 in, 152.4 mm |
| Overall Width | 0.5 in, 12.7 mm |
| Weight | 0.0 KG |

