description
- Strong and durable, the Standard Abrasives™ General Purpose Plus Wheel is the best Standard Abrasives™ wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement.
features
- Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
- Fast cut rate contributes to fast removal of burrs, helping to increase productivity
- Medium to fine grade mineral produces fine finishes on parts such as surgical tools
- Hard density wheel stands up to edges
- Open web is load resistant, prolonging abrasive service life
| Attachment Type | Center Hole |
| Face Width | 0.5 in, 12.7 mm |
| Center Hole | 1 in, 25.4 mm |
| Overall Diameter | 6 in, 152.4 mm |
| Product Form | Wheel |
| Overall Width | 0.5 in, 12.7 mm |
| Form Type | Convolute |
| Abrasive Material | Silicon Carbide |
| RPM [Max] | 6000 rpm |
| Grade | Medium |
| Weight | 0.0 KG |

