Strong and durable, the Standard Abrasives™ General Purpose Plus Wheel is the best Standard Abrasives™ wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement.
features
Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
Fast cut rate contributes to fast removal of burrs, helping to increase productivity
Medium to fine grade mineral produces fine finishes on parts such as surgical tools
Hard density wheel stands up to edges
Open web is load resistant, prolonging abrasive service life
Overall Width
1 in, 25.4 mm
Attachment Type
Center Hole
Face Width
1 in, 25.4 mm
Center Hole
1 in, 25.4 mm
Overall Diameter
6 in, 152.4 mm
Form Type
Convolute
Abrasive Material
Silicon Carbide
Product Form
Wheel
Grade
Fine
RPM [Max]
6000 rpm
Weight
2.6 LB
EAN or UPC
51115370670
We're here for you
with Service Centers across the country - We have your back